Processing...
Processing...
ERROR
Close
Reset Form
English
Motor Power (kW)
0.12
0.18
0.25
0.37
0.55
0.75
1.10
1.50
2.20
3.00
4.00
5.50
7.50
9.20
11.00
15.00
18.50
22.00
30.00
37.00
45.00
55.00
75.00
90.00
110.00
132.00
160.00
185.00
200.00
220.00
250.00
280.00
315.00
355.00
400.00
450.00
500.00
Motor Rated Power
The shaft power from the nameplate, that relates to 50hz operation.
Efficiency Band
None
Eff2
Eff1
IE1
IE2
IE3
Efficiency Band
Higher efficiency motors will have a logo denoting their efficiency class. Normally found on the nameplate.
Motor Speed (rpm)
Nominal Speed
This is the closest match to the nameplate speed, relating to 50Hz operation (eg 1460 rpm = 1500rpm).
Annual Opperation (Hours)
250
500
750
1000
1250
1500
1750
2000
2250
2500
2750
3000
3250
3500
3750
4000
4250
4500
4750
5000
5250
5500
5750
6000
6250
6500
6750
7000
7250
7500
7750
8000
8250
8500
8750
Annual Operating Hours
This is the time that the motor runs for in one year.
Frame Size (mm)
Frame Size
Enter the required frame size in mm.
Load (%)
50
75
100
Motor Load
The proportion of absorbed power compared to the rated power. Normally indicated from motor current measurment.
Frame Material
Frame Material
Enter the required frame material.
Number Of Rewinds
0
1
2
3
4
5
Number of Rewinds
The number of rewinds that the motor has had performed to date.
Mounting (IM)
Mounting (IM)
Enter required Mounting (IM) code.
Level Of Damage
None
Bearings & Seals
Burnt Out
Damage Level
An initial assesment of remedial work required.
Voltage
Voltage
Enter required voltage.
Motor Lifespan (Years)
5
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19
20
Motor Lifespan
This is the expected lifespan of the motor in years.
hidden_1
Annual Running Cost
£ 0.00
CO2 Footprint (Tonnes Per Year)
0.00
Energy Usage (kWh)
0.00
Repair Cost
£ 0.00
Annual Running Cost
£ 0.00
Ownership Cost
£ 0.00
CO2 Footprint (Tonnes Per Year)
0.00
Energy Usage (kWh)
0.00
Purchase Cost
£ 0.00
Annual Running Cost
£ 0.00
Ownership Cost
£ 0.00
CO2 Footprint (Tonnes Per Year)
0.00
Energy Usage (kWh)
0.00
Lifecycle Saving
£ 0.00
Scrap Value
£ 0.00
Purchase Cost
£ 0.00
Annual Running Cost
£ 0.00
Ownership Cost
£ 0.00
CO2 Footprint (Tonnes Per Year)
0.00
Energy Usage (kWh)
0.00
Lifecycle Saving
£ 0.00
Scrap Value
£ 0.00
Ownership Cost
£ 0.00
<a href="http://www.eriks.co.uk/contactus/motor-form.asp" target="_blank">Contact ERIKS</a>
Contact ERIKS
Ownership Cost
£ 0.00
<a href="http://www.eriks.co.uk/contactus/motor-form.asp" target="_blank">Contact ERIKS</a>
Contact ERIKS
Ownership Cost
£ 0.00
<a href="http://www.eriks.co.uk/contactus/motor-form.asp" target="_blank">Contact ERIKS</a>
Contact ERIKS
Output